Industrial Stack Parallel Cable Connector, Lead Covered

Item #: 0891304

Cat #: LPLC441

UPC: 782856432838

$ 498.15 EA
Company wide:
0 in stock
Documents & Guides
CAD LPLC441 BASE CU PARALLEL

Overview

CAD LPLC441 BASE CU PARALLEL

Cast paralled clamp for connecting down conductors.

Also known as: 782856432838, LPLC441, CADLPLC441

Features & Benefits

  • Cast paralled clamp for connecting down conductors

Specifications

Material: Brass
Height: 0.780 in
Standards: California Proposition 65
Width: 2.840 in
Finish: Lead Covered
Depth: 1.840 in
Material: Brass
Standards: California Proposition 65
Finish: Lead Covered
Height: 0.780 in
Width: 2.840 in
Depth: 1.840 in