Industrial Stack Base, Horizontal Cable Run, Lead Covered

Item #: 0891234

Cat #: LPLC431

UPC: 782856432654

$ 596.68 EA
Company wide:
0 in stock
Documents & Guides
Industrial Stack Base, Horizontal Cable Run, Lead Covered

Overview

Industrial Stack Base, Horizontal Cable Run, Lead Covered

Industrial stack air terminal base for use with horizontal conductor runs.

Also known as: 782856432654, LPLC431, CADLPLC431

Features & Benefits

  • Cast air terminal base for use with horizontal conductor runs
  • Industrial stack installations require additional support from industrial stack terminal holders

Specifications

Width: 3 in
Material: Copper
Depth: 1 in
Standards: California Proposition 65
Finish: Lead Covered
Width: 3 in
Depth: 1 in
Finish: Lead Covered
Material: Copper
Standards: California Proposition 65