DC DISC, 100 A, NEMA 3R, 600 Vdc, 6-pole

Item #: 0891215

Cat #: DCG6063URM

UPC: 786685557205

$ 4146.71 EA
Company wide:
0 in stock
Documents & Guides
Eaton heavy-duty DC disconnect,100A,Solar,Painted galvanized steel,Non-fusible,Grounded,In/Out(LC/SR): 1/0-#14 AWG,600 Vdc,NEMA 3R,6,Non-fusible,Six-pole,DC photovoltaic applications,Single-throw

Overview

Eaton heavy-duty DC disconnect,100A,Solar,Painted galvanized steel,Non-fusible,Grounded,In/Out(LC/SR): 1/0-#14 AWG,600 Vdc,NEMA 3R,6,Non-fusible,Six-pole,DC photovoltaic applications,Single-throw

ES-CDPA-Eaton DC Disconnects (PV Applications)

Also known as: 786685557205, DCG6063URM, CUTDCG6063URM

Specifications

Poles: 6
Amps: 100
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Poles: 6
Volts DC: 600
IP/NEMA Rating: NEMA 3R
Amps: 100
Mounting: Surface