HFD-DC 3P 100A 600 VDC 42 KA NO TERM

Item #: 0891211

Cat #: HFDDC3100W

UPC: 786685481890

$ 3497.51 EA
Company wide:
0 in stock
Eaton Series C DC/PvGard complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 100A, 600 Vac, 250 Vdc, 42 kAIC at 600 Vac, Without terminals, Vdc

Overview

Eaton Series C DC/PvGard complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 100A, 600 Vac, 250 Vdc, 42 kAIC at 600 Vac, Without terminals, Vdc

Expect more from the Eaton PVGard Solar Molded Case Circuit Breaker. Experience the unparalleled quality of protection and switches that can be applied to grounded or ungrounded systems, and meets higher voltage and lower fault current levels of solar systems. Choose the breaker that has been tested to withstand extreme ambient conditions. Eaton's PVGard breakers are UL489B listed and offer both 80 and 100% rated options for design flexibility and cost savings.

Also known as: 786685481890, HFDDC3100W, CUTHFDDC3100W

Specifications

Mounting: Panel
Poles: 3
Amps: 100
Volts DC: 600
Interrupt Rating AC: 42 kA
Mounting: Panel
Amps: 100
Interrupt Rating AC: 42 kA
Poles: 3
Volts DC: 600