HFD-DC 3P 175A 600 VDC 42 KA NO TERM

Item #: 0891209

Cat #: HFDDC3175W

UPC: 786685481746

$ 7391.97 EA
Company wide:
0 in stock
Series C-F Frame Circuit Breaker, 175A, Three-pole, Without terminals, Cu/Al wire

Overview

Series C-F Frame Circuit Breaker, 175A, Three-pole, Without terminals, Cu/Al wire

Expect more from the Eaton PVGard Solar Molded Case Circuit Breaker. Experience the unparalleled quality of protection and switches that can be applied to grounded or ungrounded systems, and meets higher voltage and lower fault current levels of solar systems. Choose the breaker that has been tested to withstand extreme ambient conditions. Eaton's PVGard breakers are UL489B listed and offer both 80 and 100% rated options for design flexibility and cost savings.

Also known as: 786685481746, HFDDC3175W, CUTHFDDC3175W

Specifications

Mounting: Panel
Poles: 3
Volts DC: 600
Amps: 175
Interrupt Rating AC: 42 kA
Mounting: Panel
Volts DC: 600
Interrupt Rating AC: 42 kA
Poles: 3
Amps: 175