3
more

Hfd-dc, 3p, 225 A, 600 Vdc, 42 Ka, No Terminals
Item #: 0891206
Cat #: HFDDC3225W
UPC: 786685481760
$ 7391.97 EA
Company wide:
0
in stock
Documents & Guides
Hfd-dc, 3p, 225 A, 600 Vdc, 42 Ka, No Terminals
Overview
Hfd-dc, 3p, 225 A, 600 Vdc, 42 Ka, No Terminals
Also known as: 786685481760, HFDDC3225W, CUTHFDDC3225W
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 600 |
| Amps: | 225 |
| Interrupt Rating AC: | 42 kA |
| Mounting: | Panel |
| Volts DC: | 600 |
| Interrupt Rating AC: | 42 kA |
| Poles: | 3 |
| Amps: | 225 |