Copper-Bonded Ground Rod, Pointed, 1/2" dia, 8', 10 mil Plating, 5.5 lb

Item #: 0891197

Cat #: 611380UPC

UPC: 782856331483

Call for price
Company wide:
0 in stock
Documents & Guides
nVent ERICO copper bonded rods combine the strength of steel for ease of installation with molecularly bonded copper for long lasting corrosion resistance. Cu Bonded Ground Rod, Pointed, 1/2" ?

Overview

nVent ERICO copper bonded rods combine the strength of steel for ease of installation with molecularly bonded copper for long lasting corrosion resistance. Cu Bonded Ground Rod, Pointed, 1/2" ?

nVent ERICO copper bonded rods combine the strength of steel for ease of installation with molecularly bonded copper for long lasting corrosion resistance.

Also known as: 782856331483, 611380UPC, CAD611380UPC

Features & Benefits

  • 99.9% pure electrolytic copper coating
  • Rods have a high carbon steel core and tip that provide superior strength when driving
  • Copper coating will not crack when bent or tear when driven
  • Minimum copper coating of 10 mils on rods listed to UL® 467
  • nVent ERICO name, length, diameter and part number is roll-stamped within 12" (304,8 mm) of chamfered end

Specifications

Standards: California Proposition 65
Material: Copper-Bonded Steel
Weight: 5.500 lb
Standards: California Proposition 65
Weight: 5.500 lb
Material: Copper-Bonded Steel