RadioRA 2, 7-Button Keypad, Midnight

Item #: 0891160

Cat #: RRD-W7B-MN

UPC: 027557772761

Company wide:
0 in stock
Documents & Guides
Keypad for RadioRA 2, 7 Button, Color: Midnight.

Overview

Keypad for RadioRA 2, 7 Button, Color: Midnight.

RadioRA 2 Wall-mounted Keypad, 7-button in midnight

Also known as: 027557772761, RRD-W7B-MN, LUTRRDW7BMN

Specifications

Mounting: Insert
Type: Keypad, 7 Button
Color: Midnight
Family / Style: RadioRA 2
Mounting: Insert
Color: Midnight
Type: Keypad, 7 Button
Family / Style: RadioRA 2