RadioRA 2 Neutral Wire Switch, 8A, Midnight

Item #: 0891148

Cat #: RRD-8ANS-MN

UPC: 027557771719

Company wide:
0 in stock
Documents & Guides
RadiorA2 8 Amp Neutral Wire Switch for All Load Types, Color: Midnight.

Overview

RadiorA2 8 Amp Neutral Wire Switch for All Load Types, Color: Midnight.

RadioRA 2 Switch, Multi-location/single-pole, neutral required, 120V/8A light or1/4 HP motor/5.8A motor in midnight

Also known as: 027557771719, RRD-8ANS-MN, LUTRRD8ANSMN

Specifications

Type: Switch
Volts AC: 120
Color: Midnight
Mounting: Surface
Amps: 8
Family / Style: RadioRA 2
Type: Switch
Color: Midnight
Amps: 8
Volts AC: 120
Mounting: Surface
Family / Style: RadioRA 2