Made in USA

Offset Right-Cutting Journeyman Snip

Item #: 0891136
Cat #: J2101R
UPC: 092644760310
$ 28.00 EA
Clearance
Price good while supplies last
Company wide:
6 in stock
Offset Right-Cutting Journeyman Snip, Cutting Pattern: Right/Straight, Snip Type: Offset, Cut Length: 1-1/4", Overall Length 9-1/2", Cuts 18 Gauge Cold Rolled Steel, 22 Gauge Stainless Steel

Overview

Offset Right-Cutting Journeyman Snip, Cutting Pattern: Right/Straight, Snip Type: Offset, Cut Length: 1-1/4", Overall Length 9-1/2", Cuts 18 Gauge Cold Rolled Steel, 22 Gauge Stainless Steel
The Journeyman™ line of hand tools represents the best of Klein quality and workmanship combined with the latest innovations in handle design and grip (pat. Pending). Klein Tools' Journeyman™ Snips feature long-lasting serrated forged steel blades, premium corrosion resistant handles and a self-opening latch. Soft black material on the outer surface and an exclusive Klein Kurve® provided added comfort.
Also known as: 092644760310, J2101R, KLEJ2101R

Specifications

Gauge: 18
Length: 9 1/2 in
Color: Black
Material: Steel
Standards: California Proposition 65
Gauge: 18
Color: Black
Standards: California Proposition 65
Length: 9 1/2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)