SUBPANEL FLAT 8.75H X

Item #: 0891123

Cat #: SCE10P8

UPC:

$ 7.31 EA
Company wide:
0 in stock
Documents & Guides
SCE SCE-10P8 SUBPANEL FLAT 8.75H X

Overview

SCE SCE-10P8 SUBPANEL FLAT 8.75H X
Also known as: SCE10P8, SAGSCE10P8

Specifications

Width: 8 in
Height: 10 in
Width: 8 in
Height: 10 in