B161/B164 Earthpoint, Four Stud, Brass, 0.53" dia, 3/8 UNC Thread

Item #: 0891121

Cat #: B1612Q

UPC: 782856322351

$ 149.97 EA
Company wide:
0 in stock
Documents & Guides

Overview

CAD B1612Q

Used as earth points on plinth to be connected by a jumper conductor, earth test point on the piers, any earthpoint where copper is prone to theft.

Also known as: 782856322351, B1612Q, CADB1612Q

Features & Benefits

  • Long-lasting design
  • Low ground resistance and impedance
  • Superior electrical conductivity and resistance to corrosion
  • Electrically and mechanically robust and reliable
  • Easy to install as a Prefabricated Earthbridge once nVent ERICO Cadweld welded to a piece of conductor

Specifications

Material: Brass
Height: 3 in
Standards: California Proposition 65
Material: Brass
Standards: California Proposition 65
Height: 3 in