20A, 2P, 120/240V, Type BAB, 10 kAIC, Bolt On, High Intensity Discharge

Item #: 0891099

Cat #: BAB2020D

UPC: 786679153178

$ 435.35 EA
Company wide:
0 in stock
Documents & Guides
Miniature Industrial Circuit Breaker, Type Bab, Bolt-on, 2-poles, 20 Amp, 120/240 Vac, 10 Kaic, High Intensity Discharge

Overview

Miniature Industrial Circuit Breaker, Type Bab, Bolt-on, 2-poles, 20 Amp, 120/240 Vac, 10 Kaic, High Intensity Discharge
Also known as: 786679153178, BAB2020D, CUTBAB2020D

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 20
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 20
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On