Galvanized Air Terminal Support, Non-Penetrating Base, 84" Max Air Terminal Height

Item #: 0891088

Cat #: LPG36458

UPC: 782856432432

$ 424.98 EA
Company wide:
0 in stock
Documents & Guides
CAD LPG36458 BRACE ADHESIVE M

Overview

CAD LPG36458 BRACE ADHESIVE M

Provides additional support for long air terminals.

Also known as: 782856432432, LPG36458, CADLPG36458

Features & Benefits

  • Provides additional support for long air terminals
  • For use with hot pitch, roofing compound or commercial adhesive on membrane surfaces or other locations where holes cannot be made
  • All joints welded prior to galvanizing

Specifications

Height: 48 in
Material: Steel
Finish: Electrogalvanized
Height: 48 in
Finish: Electrogalvanized
Material: Steel