Transformer, Dry Type, 9KVA, 240 Delta; - 208Y/120VAC, 3PH, NEMA 3R

Item #: 0891080

Cat #: T2A533601S

UPC: 047503733905

$ 3606.87 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 9 KVA, 240 Delta; - 208Y/120 Volt AC, 3-Phase, NEMA 3R

Overview

Transformer, Dry Type, 9 KVA, 240 Delta; - 208Y/120 Volt AC, 3-Phase, NEMA 3R
Also known as: 047503733905, T2A533601S, ACMT2A533601S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 240 Delta
Secondary Voltage: 120/208Y
Volt Amps: 9kVA
Phase: 3
Primary Voltage: 240 Delta
Volt Amps: 9kVA
Type: Dry Type Transformer
Secondary Voltage: 120/208Y