Galvanized Air Terminal Support, Penetrating Base, 84" Max Air Terminal Height

Item #: 0891063

Cat #: LPG35458

UPC: 782856432333

$ 275.05 EA
Company wide:
0 in stock
Documents & Guides
CAD LPG35458 BRACE GALV STEEL

Overview

CAD LPG35458 BRACE GALV STEEL

lightning protection Galvanized Air Terminal Support, Penetrating Base.

Also known as: 782856432333, LPG35458, CADLPG35458

Features & Benefits

  • Provides additional support for long air terminals
  • Two mounting holes per leg for installation
  • All joints welded prior to galvanizing

Specifications

Height: 48 in
Material: Steel
Finish: Electrogalvanized
Height: 48 in
Finish: Electrogalvanized
Material: Steel