Galvanized Air Terminal Support, Penetrating Base, 60" Max Air Terminal Height

Item #: 0891062

Cat #: LPG35358

UPC: 782856436317

$ 247.49 EA
Company wide:
0 in stock
Documents & Guides
CAD LPG35358 BRACE GALV STEEL

Overview

CAD LPG35358 BRACE GALV STEEL

lightning protection Galvanized Air Terminal Support, Penetrating Base.

Also known as: 782856436317, LPG35358, CADLPG35358

Features & Benefits

  • Provides additional support for long air terminals
  • Two mounting holes per leg for installation
  • All joints welded prior to galvanizing

Specifications

Material: Steel
Finish: Electrogalvanized
Height: 914.400 in
Standards: Build America Buy America Compliant
Material: Steel
Height: 914.400 in
Finish: Electrogalvanized
Standards: Build America Buy America Compliant