Galvanized Air Terminal Support, Penetrating Base, 40" Max Air Terminal Height

Item #: 0891061

Cat #: LPG35258

UPC: 782856432302

$ 254.18 EA
Company wide:
0 in stock
Documents & Guides
CAD LPG35258 BRACE GALV STEEL

Overview

CAD LPG35258 BRACE GALV STEEL

lightning protection Galvanized Air Terminal Support, Penetrating Base.

Also known as: 782856432302, LPG35258, CADLPG35258

Features & Benefits

  • Provides additional support for long air terminals
  • Two mounting holes per leg for installation
  • All joints welded prior to galvanizing

Specifications

Material: Steel
Finish: Electrogalvanized
Height: 609.600 in
Standards: Build America Buy America Compliant
Material: Steel
Height: 609.600 in
Finish: Electrogalvanized
Standards: Build America Buy America Compliant