Small-Volume Type Y and Z Purging/Pressurization System

Item #: 0891060

Cat #: A1001YZUMC2

UPC: 783510127978

$ 2511.60 EA
Company wide:
0 in stock
Small-Volume Type Y and Z Purging/Pressurization System, 9 x 9 x 5 Inch,

Overview

Small-Volume Type Y and Z Purging/Pressurization System, 9 x 9 x 5 Inch,

Small-Volume Purging/Pressurization Systems are an alternative to NEMA Type 7 or 9 enclosures. The C1 model allows general-purpose enclosures, up to two cubic feet, to be used in certain Class 1 hazardous locations. The C2 model allows general purpose enclosures, up to 10 cubic feet, to be used in certain Class 2 hazardous locations.

Also known as: 783510127978, A1001YZUMC2, HOFA1001YZUMC2

Features & Benefits

  • Universal mount
  • Available in two models for enclosures with a maximum enclosure volume of up to 2 or 10 cubic feet
  • Mounting plate: Type 316L stainless steel
  • Regulator body: zinc with enamel finish
  • Enclosure pressure gauge: aluminum with enamel finish
  • Polycarbonate regulator handle
  • Fastener hardware available in aluminum and stainless steel
  • Includes tamper-proof regulator with gauge (TR-10G) to comply with NFPA standard requiring protection against over pressurization
  • Note: pressure Vent not required when inlet pressure limited to 5PSI using standard TR-10G. For inlet pressure over 5PSI order EPV-1-SA-00 or EPV-1-SA-90 separately. Contact HOFFMAN for pricing.

Specifications

Depth: 9 in
Width: 4 in
Height: 9 in
Material: Aluminum
IP/NEMA Rating: NEMA 12, NEMA 4
Depth: 9 in
Height: 9 in
IP/NEMA Rating: NEMA 12, NEMA 4
Width: 4 in
Material: Aluminum