39-Pocket Organizer Backpack

Item #: 0891019

Cat #: 55421-BP

UPC: 092644554216

Call for price
Company wide:
0 in stock
Documents & Guides
39-Pocket Organizer BackpackOrganizer Backpack, Tradesman Pro™, Pockets: 39 - (5) Exterior, (34) Interior, Dimensions: 14" x 7" x 18"

Overview

39-Pocket Organizer BackpackOrganizer Backpack, Tradesman Pro™, Pockets: 39 - (5) Exterior, (34) Interior, Dimensions: 14" x 7" x 18"
Also known as: 092644554216, 55421-BP, KLE55421BP, electrical, Data

Specifications

Width: 7 in
Height: 18 in
Length: 14 in
Standards: California Proposition 65
Width: 7 in
Length: 14 in
Height: 18 in
Standards: California Proposition 65