40-Pocket Organizer Tote

Item #: 0891009

Cat #: 5541610-14

UPC: 092644554636

$ 114.98 EA
Company wide:
116 in stock
Tool Bag, Tradesman Pro™ Tool Tote, 40 Pockets, 10-Inch

Overview

Tool Bag, Tradesman Pro™ Tool Tote, 40 Pockets, 10-Inch

Klein Tools, the #1 Choice of Professional Electricians, introduces a brand new line of professional tool bags. The orange interior will help you find your tools faster; no more black hole! And every bag has feet or a molded bottom to protect your tools from outside elements. They are also loaded with pockets. Why put your Klein® tools in anything less! Tradesman ProTM Organizers.

Also known as: 092644554636, 5541610-14, KLE554161014, Service Tool Bag, RedHorn

Specifications

Height: 12 in
Width: 10 in
Length: 10 in
Standards: California Proposition 65
Height: 12 in
Length: 10 in
Width: 10 in
Standards: California Proposition 65