Air Terminal, Copper-Bonded, Imperial Thread, 0.62" dia, 48"

Item #: 0891000

Cat #: LPCC584NC4

UPC: 782856791607

$ 273.75 EA
Company wide:
0 in stock
Documents & Guides
CAD LPCC584NC4 COPPERCLAD AIR

Overview

CAD LPCC584NC4 COPPERCLAD AIR

Copper-Bonded air terminal for use in non-UL® applications such as tower lightning protection.

Also known as: 782856791607, LPCC584NC4, CADLPCC584NC4

Features & Benefits

  • For use in non-UL® applications such as tower lightning protection
  • Designed to be installed directly to structural steel
  • Mounting hardware included

Specifications

Height: 48 in
Standards: California Proposition 65
Material: Copper-Bonded Steel
Height: 48 in
Material: Copper-Bonded Steel
Standards: California Proposition 65