39W LED Flood Light, 50K, Bronze

Item #: 0890989

Cat #: FFLED39

UPC: 019813030159

Company wide:
0 in stock
LED Flood Light, 39 Watt, 120-277V, 5753 Lumens, Color Temperature: 5000K, Bronze Finish

Overview

LED Flood Light, 39 Watt, 120-277V, 5753 Lumens, Color Temperature: 5000K, Bronze Finish

The RAB RABFFLED39 is perfect for small to mid-size lighting applications, these floodlights are available in 4 wattages, 3 beam spreads and 3 mounting options.

Also known as: 019813030159, FFLED39, RABFFLED39

Specifications

Mounting: Arm
Color Temperature: 5000 (Bright White)
Wattage: 39
Color: Bronze
Light Technology: LED
Lumens: 5753
Mounting: Arm
Wattage: 39
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Lumens: 5753