1000 Stranded Copper Wire Soft Drawn 500'

Item #: 0890943

Cat #: 1000BCSDSTR

UPC:

Company wide:
0 in stock
Documents & Guides
Bare Copper, Soft Drawn, 1000 AWG, 500 Foot Reel

Overview

Bare Copper, Soft Drawn, 1000 AWG, 500 Foot Reel
Also known as: 1000BCSDSTR, 1000BCSTR1000

Specifications

Length: 500 ft
Gauge: 1000 kcmil
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Length: 500 ft
Conductors: 1
Stranding: Stranded
Gauge: 1000 kcmil
Material: Soft Drawn Copper