LTG-ELEC HELD 120 V COIL 60 A 9 POLE N1

Item #: 0890923

Cat #: ECL03D1A9A

UPC: 786685357942

$ 4233.47 EA
Company wide:
0 in stock
Documents & Guides
Eaton CN35 electrically held lighting contactor, 60 A, 110 V/50 Hz, 120 V/60 Hz, 60 A, NEMA 1, Painted steel, 65 mm, Nine-pole, Electrically held, A202 Series, Non-combination electrically held

Overview

Eaton CN35 electrically held lighting contactor, 60 A, 110 V/50 Hz, 120 V/60 Hz, 60 A, NEMA 1, Painted steel, 65 mm, Nine-pole, Electrically held, A202 Series, Non-combination electrically held

Fill

Also known as: 786685357942, ECL03D1A9A, CUTECL03D1A9A

Specifications

Poles: 9
IP/NEMA Rating: NEMA 1
Amps: 60
Poles: 9
Amps: 60
IP/NEMA Rating: NEMA 1