Stamped Adhesive Cable Fastener, Copper, Tinned

Item #: 0890918

Cat #: LPC810L

UPC: 782856645139

$ 15.92 EA
Company wide:
0 in stock
Documents & Guides
CAD LPC810L HOLDER CU CABLE A

Overview

CAD LPC810L HOLDER CU CABLE A

Stamped Adhesive Cable Fastener used for downconductor.

Also known as: 782856645139, LPC810L, CADLPC810L

Features & Benefits

  • Flat cable holder for use with hot pitch, roofing compound or commercial adhesive on built-up roof surfaces or other location where holes cannot be made for anchoring cable
  • Crimp hold cable fastener

Specifications

Material: Copper
Depth: 2.440 in
Finish: Tinned
Width: 2.930 in
Standards: Build America Buy America Compliant
Material: Copper
Finish: Tinned
Standards: Build America Buy America Compliant
Depth: 2.440 in
Width: 2.930 in