Adhesive Cable Fastener, Copper, Tinned, Class 1 - Class 2 (4/0 Max)

Item #: 0890897

Cat #: LPC809L

UPC: 782856644668

$ 79.42 EA
Company wide:
0 in stock
Documents & Guides
Fast-drying, waterproof, synthetic rubber and resin-based adhesive. This adhesive fastener is tinned copper and is suitable for Class 1 - Class 2 (4/0 Max) conductor sizes, UL.

Overview

Fast-drying, waterproof, synthetic rubber and resin-based adhesive. This adhesive fastener is tinned copper and is suitable for Class 1 - Class 2 (4/0 Max) conductor sizes, UL.

Fast-drying, waterproof, synthetic rubber and resin-based adhesive.

Also known as: 782856644668, LPC809L, CADLPC809L

Features & Benefits

  • Flat cable holder for use with hot pitch, roofing compound or commercial adhesive on built-up roof surfaces or other location where holes cannot be made for anchoring cable

Specifications

Material: Copper
Height: 0.900 in
Width: 2.500 in
Depth: 2.500 in
Finish: Tinned
Material: Copper
Width: 2.500 in
Finish: Tinned
Height: 0.900 in
Depth: 2.500 in