
$ 316.68 EA
Company wide:
5
in stock
Documents & Guides
Combiner Box. Can be fused or can use with 150V DC breakers. 8 Circuit. NEMA 3R. 600V DC max.
Overview
Combiner Box. Can be fused or can use with 150V DC breakers. 8 Circuit. NEMA 3R. 600V DC max.
OutBack Power’s FLEXware PV Combiner Box Series sets the new standard for PV balance-of-system hardware. Ideal for both small and large systems, the FLEXware PV8 and FLEXware PV12 accommodates the overcurrent protection requirements of your application. From 150VDC breakers for low voltage PV systems, to 600VDC fuse holders for high voltage PV systems, the FLEXware PV Combiner series handles it all.
Also known as: FWPV-8, OUTFWPV8
Specifications
| Poles: | 8 |
| Volts DC: | 600 |
| Circuits: | 8 |
| IP/NEMA Rating: | NEMA 3R |
| Poles: | 8 |
| Circuits: | 8 |
| Volts DC: | 600 |
| IP/NEMA Rating: | NEMA 3R |