Abb 1sna400370r2400 D95/26 Terminal

Item #: 0890890

Cat #: 1SNA400370R2400

UPC: 804325563994

$ 53.16 EA
Company wide:
0 in stock
Documents & Guides
Abb; Terminal Block; D95/26, Feed-through; Wire Size: Rated: 95 Sq-mm, Rigid: 35- 120 Sq-mm, Flexible: 35 - 95 Sq-mm; Spacing: 26 Mm; Amperage Rating: 232 Amp;voltage Rating: 1000 V; Color: Grey; Connection: Screw Clamp; Impulse Withstandvoltage: 8 Kv; Tightening Torque: 9 - 9.5 N-m; Gauge Type: B12; Wire Strip Length: 26 Mm; Screw Driver Size: 6 Mm

Overview

Abb; Terminal Block; D95/26, Feed-through; Wire Size: Rated: 95 Sq-mm, Rigid: 35- 120 Sq-mm, Flexible: 35 - 95 Sq-mm; Spacing: 26 Mm; Amperage Rating: 232 Amp;voltage Rating: 1000 V; Color: Grey; Connection: Screw Clamp; Impulse Withstandvoltage: 8 Kv; Tightening Torque: 9 - 9.5 N-m; Gauge Type: B12; Wire Strip Length: 26 Mm; Screw Driver Size: 6 Mm
Also known as: 804325563994, 1SNA400370R2400, ENT1SNA400370R2400

Specifications

Color: Gray
Family / Style: Entrelec
Type: Feed Through
Color: Gray
Type: Feed Through
Family / Style: Entrelec