Two Hole Cable Strap, Copper, 1.3" OD, 1 1/4"

Item #: 0890886

Cat #: LPC808

UPC: 782856431695

$ 37.33 EA
Company wide:
0 in stock
Documents & Guides
CAD LPC808 STRAP CU CABLE 1 I

Overview

CAD LPC808 STRAP CU CABLE 1 I

Lightning protection two hole cable strap.

Also known as: 782856431695, LPC808, CADLPC808

Features & Benefits

  • Secures lightning protection conductors and prevents displacement
  • Mechanically secured with screws or nails

Specifications

Material: Copper
Depth: 1.250 in
Width: 4.310 in
Height: 1.350 in
Standards: Build America Buy America Compliant
Material: Copper
Width: 4.310 in
Standards: Build America Buy America Compliant
Depth: 1.250 in
Height: 1.350 in