Single Hole Cable Strap, Copper, 1.3" OD

Item #: 0890881

Cat #: LPC807

UPC: 782856431688

$ 38.33 EA
Company wide:
0 in stock
Documents & Guides
Single Hole Cable Strap, Copper, 1.3" OD

Overview

Single Hole Cable Strap, Copper, 1.3" OD

Single Hole Cable Strap to secure lightning protection conductors and prevent displacement.

Also known as: 782856431688, LPC807, CADLPC807

Features & Benefits

  • Secures lightning protection conductors and prevents displacement
  • Mechanically secured with screws or nails

Specifications

Material: Copper
Depth: 1.250 in
Width: 3.020 in
Standards: Build America Buy America Compliant
Material: Copper
Width: 3.020 in
Depth: 1.250 in
Standards: Build America Buy America Compliant