Single Hole Cable Strap, Copper, 0.469" OD

Item #: 0890870

Cat #: LPC803

UPC: 782856431664

$ 2.33 EA
Company wide:
0 in stock
Documents & Guides
Single Hole Cable Strap, Copper, 0.469" OD

Overview

Single Hole Cable Strap, Copper, 0.469" OD

Single Hole Cable Strap to secure lightning protection conductors and prevent displacement.

Also known as: 782856431664, LPC803, CADLPC803

Features & Benefits

  • Secures lightning protection conductors and prevents displacement
  • Mechanically secured with screws or nails

Specifications

Material: Copper
Depth: 0.500 in
Width: 0.984 in
Standards: Build America Buy America Compliant
Material: Copper
Width: 0.984 in
Depth: 0.500 in
Standards: Build America Buy America Compliant