LIMITRON FAST ACTING FUSE CLASS J

Item #: 0890852

Cat #: JKS-225

UPC: 051712632256

$ 883.51 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series JKS fuse, 600V, 225A, 200 kAIC at 600 Vac, Non Indicating, Current-limiting, Fast Acting Fuse, Bolted blade end X bolted blade end, Class J

Overview

Eaton Bussmann series JKS fuse, 600V, 225A, 200 kAIC at 600 Vac, Non Indicating, Current-limiting, Fast Acting Fuse, Bolted blade end X bolted blade end, Class J

Bussmann's UL Class J fuse products extend both our Low-Peak family of products with our LPJ_SP and LPJ_SPI dual-element, time-delay fuses as well as our Limitron line offering fast-acting JKS fuses. The LPJ fuses provide industry leading 300,000 amp interrupting rating at 600Vac RMS Sym and 100kA Vdc while delivering a minimum of 10 seconds of 500% rated current ride-through performance which is ideal for sizing of high inrush loads. The LPJ products are available with optional permanent replace fuse indication. These UL Class J products in sizes 1 to 600 amps provide exceptional performance at 600 Vac and 300 Vdc (see spec sheets for specific details) in a compact size rejecting footprint

Also known as: 051712632256, JKS-225, BUSJKS225

Specifications

Type: Quick-Acting
Mounting: Blade
Amps: 225
Class: J
Volts AC: 600
Interrupt Rating DC: 200 kA
Type: Quick-Acting
Amps: 225
Volts AC: 600
Mounting: Blade
Class: J
Interrupt Rating DC: 200 kA