Copper Ground Plate with Cable Attachments, 1 x 36" x 36"

Item #: 0890795

Cat #: LPC755

UPC: 782856431602

$ 1557.91 EA
Company wide:
0 in stock
Documents & Guides
CAD LPC755 PLATE CU GROUND 20

Overview

CAD LPC755 PLATE CU GROUND 20

Plates provide mechanical attachment points to ground plate.

Also known as: 782856431602, LPC755, CADLPC755

Features & Benefits

  • Bonding plates provide mechanical attachment points to ground plate
  • Listed to UL® 96

Specifications

Material: Copper
Length: 36 in
Product Thickness: 0.810 in
Material: Copper
Product Thickness: 0.810 in
Length: 36 in