Copper Ground Plate with Cable Attachments, 2 x 12" x 24"

Item #: 0890758

Cat #: LPC750

UPC: 782856431558

$ 942.98 EA
Company wide:
0 in stock
Documents & Guides
Copper Ground Plate with Cable Attachments, 2 x 12" x 24"

Overview

Copper Ground Plate with Cable Attachments, 2 x 12" x 24"

Plates provide mechanical attachment points to ground plate.

Also known as: 782856431558, LPC750, CADLPC750

Features & Benefits

  • Bonding plates provide mechanical attachment points to ground plate
  • Listed to UL® 96

Specifications

Material: Copper
Length: 24 in
Product Thickness: 0.810 in
Material: Copper
Product Thickness: 0.810 in
Length: 24 in