Solid Copper Ground Rod, Pointed, 3/4" dia, 10'

Item #: 0890755

Cat #: LPC711

UPC: 782856431510

$ 1234.08 EA
Company wide:
0 in stock
Documents & Guides
Solid Copper Ground Rod, Pointed, 3/4" dia, 10'

Overview

Solid Copper Ground Rod, Pointed, 3/4" dia, 10'

Solid copper rods, made from highly conductive, hard drawn copper, are ideal for high soil resistivity or areas with high salt content.

Also known as: 782856431510, LPC711, CADLPC711

Features & Benefits

  • Solid copper ground rods made of high conductive hard drawn bare copper

Specifications

Material: Copper
Weight: 17 lb
Length: 10 ft
Material: Copper
Length: 10 ft
Weight: 17 lb