Solid Copper Ground Rod, Pointed, 5/8" dia, 8'

Item #: 0890716

Cat #: LPC704

UPC: 782856431473

$ 704.22 EA
Company wide:
0 in stock
Documents & Guides
CAD LPC704 GROUND ROD CU SOLI

Overview

CAD LPC704 GROUND ROD CU SOLI

Solid copper rods, made from highly conductive, hard drawn copper, are ideal for high soil resistivity or areas with high salt content.

Also known as: 782856431473, LPC704, CADLPC704

Features & Benefits

  • Solid copper ground rods made of high conductive hard drawn bare copper

Specifications

Material: Copper
Length: 8 ft
Weight: 9.500 lb
Material: Copper
Weight: 9.500 lb
Length: 8 ft