
125A, 120/240V, Renovation Meter Center, NEMA 3R
Item #: 0890701
Cat #: CMBE22P125BTFR
UPC: 786685242293
$ 565.82 EA
Company wide:
3
in stock
Documents & Guides
125 Amp Renovation Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22 Distribution, Main Breaker Provision, CH Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosur, Flush Mount. ***Does Not Include Main Breaker***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Overview
125 Amp Renovation Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22 Distribution, Main Breaker Provision, CH Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosur, Flush Mount. ***Does Not Include Main Breaker***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Eaton’s Aluminum Meter Breaker enclosure and external cover offers excellent corrosion resistance in the harshest coastal environments. The meter breaker’s light weight and overhead/underground design offers flexibility and ease of installation.
Also known as: 786685242293, CMBE22P125BTFR, CUTCMBE22P125BTFR
Specifications
| Mounting: | Flush |
| Circuits: | 22 |
| Amps: | 125 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Jaws: | 4 |
| Spaces: | 22 |
| Sockets: | 1 |
| IP/NEMA Rating: | NEMA 3R |
| Mounting: | Flush |
| Amps: | 125 |
| Volts AC: | 120/240 |
| Spaces: | 22 |
| IP/NEMA Rating: | NEMA 3R |
| Circuits: | 22 |
| Phase: | 1 |
| Jaws: | 4 |
| Sockets: | 1 |