Safety Switch, 1200A, 3P, 600VAC/250VDC, HD, Double Throw, NEMA 1

Item #: 0890690

Cat #: DT368UGK

UPC: 786685386973

$ 46547.01 EA
Company wide:
0 in stock
1200 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 1

Overview

1200 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 1
Also known as: 786685386973, DT368UGK, CUTDT368UGK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 1200
Volts AC: 600
Poles: 3
Mounting: Surface
Amps: 1200
Volts DC: 250
IP/NEMA Rating: NEMA 1
Volts AC: 600