Extended Strap Cable/Point to Pipe Support, Copper, Tinned, 2.375"–2.875" OD

Item #: 0890671

Cat #: LPC676

UPC: 782856431398

$ 238.02 EA
Company wide:
0 in stock
Documents & Guides
CAD LPC676 STRAP CU CABLE TO

Overview

CAD LPC676 STRAP CU CABLE TO

lightning protection Extended Strap Cable/Point to Pipe Support.

Also known as: 782856431398, LPC676, CADLPC676

Features & Benefits

  • Offset support for air terminals or conductors

Specifications

Material: Copper
Height: 1.250 in
Standards: California Proposition 65
Finish: Tinned
Material: Copper
Standards: California Proposition 65
Height: 1.250 in
Finish: Tinned