Extended Strap Cable/Point to Pipe Support, Copper, Tinned, 1.9"–2.4" OD

Item #: 0890670

Cat #: LPC675

UPC: 782856431381

$ 253.03 EA
Company wide:
0 in stock
Documents & Guides
Extended Strap Cable/Point to Pipe Support, Copper, Tinned, 1.9"–2.4" OD

Overview

Extended Strap Cable/Point to Pipe Support, Copper, Tinned, 1.9"–2.4" OD

lightning protection Extended Strap Cable/Point to Pipe Support.

Also known as: 782856431381, LPC675, CADLPC675

Features & Benefits

  • Offset support for air terminals or conductors

Specifications

Material: Copper
Height: 1.250 in
Standards: California Proposition 65
Finish: Tinned
Material: Copper
Standards: California Proposition 65
Height: 1.250 in
Finish: Tinned