Strap Cable/Point to Pipe Support, Copper, Tinned, 2.375"–2.875" OD

Item #: 0890667

Cat #: LPC672

UPC: 782856431350

$ 261.71 EA
Company wide:
0 in stock
Documents & Guides
Strap Cable/Point to Pipe Support, Copper, Tinned, 2.375"–2.875" OD

Overview

Strap Cable/Point to Pipe Support, Copper, Tinned, 2.375"–2.875" OD

Attaches air terminals or conductors to pipe or handrails.

Also known as: 782856431350, LPC672, CADLPC672

Features & Benefits

  • Attaches air terminals or conductors to pipe or handrails

Specifications

Material: Copper
Depth: 1.250 in
Standards: California Proposition 65
Finish: Tinned
Material: Copper
Standards: California Proposition 65
Depth: 1.250 in
Finish: Tinned