Extended Strap Cable/Point Support, Copper, Tinned

Item #: 0890661

Cat #: LPC669

UPC: 782856431336

$ 141.82 EA
Company wide:
0 in stock
Documents & Guides
CAD LPC669 STRAP CU CABLE STA

Overview

CAD LPC669 STRAP CU CABLE STA

Offset support for air terminals or conductors.

Also known as: 782856431336, LPC669, CADLPC669

Features & Benefits

  • Offset support for air terminals or conductors

Specifications

Material: Copper
Height: 1.250 in
Width: 4.160 in
Standards: California Proposition 65
Depth: 4.680 in
Finish: Tinned
Material: Copper
Width: 4.160 in
Depth: 4.680 in
Height: 1.250 in
Standards: California Proposition 65
Finish: Tinned