Through Roof PVC Upper Connection, Copper In-Line Conductor, Copper Parallel Conductor

Item #: 0890613

Cat #: LPC664

UPC: 782856665465

$ 230.36 EA
Company wide:
0 in stock
Documents & Guides
CAD LPC664 CONNECTION THRU RO

Overview

CAD LPC664 CONNECTION THRU RO

Through roof PVC upper connector allows for lightning protection conductors to be concealed in ceiling or walls.

Also known as: 782856665465, LPC664, CADLPC664

Features & Benefits

  • Allows for lightning protection conductors to be concealed in ceiling or walls
  • Attaches to existing through roof PVC pipe

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 4/0
Finish: Bare
Height: 5.380 in
Material: Copper
Allowable Gauge Range: 4/0
Height: 5.380 in
Standards: California Proposition 65
Finish: Bare