Through Roof Assembly, Air Terminal, Swivel to Parallel Conductor, Aluminum, Copper, Stainless Stee

Item #: 0890600

Cat #: LPC628A12

UPC: 782856430681

$ 248.27 EA
Company wide:
0 in stock
Documents & Guides
Through Roof Assembly, Air Terminal, Swivel to Parallel Conductor, Aluminum, Copper, Stainless Steel 18-8 (EN 1.4305), 1/2 UNC Thread

Overview

Through Roof Assembly, Air Terminal, Swivel to Parallel Conductor, Aluminum, Copper, Stainless Steel 18-8 (EN 1.4305), 1/2 UNC Thread

Through roof assembly that allows for lightning protection conductors to be concealed in ceiling or walls.

Also known as: 782856430681, LPC628A12, CADLPC628A12

Features & Benefits

  • Allows for lightning protection conductors to be concealed in ceiling or walls

Specifications

Length: 12 in
Size: 1/2 in
Material: Aluminum
Standards: California Proposition 65
Weight: 1.400 lb
Length: 12 in
Material: Aluminum
Weight: 1.400 lb
Size: 1/2 in
Standards: California Proposition 65