Cable Tie, 18lb., 4", Brown

Item #: 0890575

Cat #: T18R1M4

UPC: 089306068228

$ 0.15 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, 4" Long, UL Rated, 18lb Tensile Strength, PA66, Brown

Overview

Cable Tie, 4" Long, UL Rated, 18lb Tensile Strength, PA66, Brown

T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306068228, T18R1M4, TYNT18R1M4

Specifications

Color: Brown
Size: Standard
Weight Capacity: 18 lbs
Length: 4 in
Width: 0.100 in
Material: Nylon
Diameter Range: 0.900 in
Color: Brown
Weight Capacity: 18 lbs
Width: 0.100 in
Diameter Range: 0.900 in
Size: Standard
Length: 4 in
Material: Nylon