65W T5 CFL Lamp, 41K

Item #: 0890555

Cat #: S7385

UPC: 045923073854

Company wide:
0 in stock
65 Watt; T5 Compact Fluorescent; 4100K; 85 CRI; Medium Base; 120 Volt

Overview

65 Watt; T5 Compact Fluorescent; 4100K; 85 CRI; Medium Base; 120 Volt
Also known as: 045923073854, S7385, SATS7385

Specifications

Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 85
Wattage: 65
Lumens: 4300
Light Technology: CFL
Dimmable: No
Color Temperature: 4100 (Cool White)
Volts AC: 120
Wattage: 65
Light Technology: CFL
Base: Medium Screw (E26)
Color Rendering Index (CRI): 85
Lumens: 4300
Dimmable: No