Through Roof Assembly, Air Terminal to Parallel Conductor, Copper, Stainless Steel 18-8 (EN 1.4305),

Item #: 0890526

Cat #: LPC62458

UPC: 782856436331

$ 195.52 EA
Company wide:
0 in stock
Documents & Guides
Through Roof Assembly, Air Terminal to Parallel Conductor, Copper, Stainless Steel 18-8 (EN 1.4305), 5/8 UNC Thread

Overview

Through Roof Assembly, Air Terminal to Parallel Conductor, Copper, Stainless Steel 18-8 (EN 1.4305), 5/8 UNC Thread

Through roof assembly that allows for lightning protection conductors to be concealed in ceiling or walls.

Also known as: 782856436331, LPC62458, CADLPC62458

Features & Benefits

  • Allows for lightning protection conductors to be concealed in ceiling or walls

Specifications

Length: 12 in
Material: Copper
Size: 1/2 in
Standards: California Proposition 65
Weight: 1.180 lb
Length: 12 in
Size: 1/2 in
Weight: 1.180 lb
Material: Copper
Standards: California Proposition 65