Fire Barrier Putty Sleeve Kit, 4" x 12"

Item #: 0890492

Cat #: DT400

UPC: 051115188060

$ 111.90 EA
Company wide:
0 in stock
Documents & Guides
Fire Barrier Putty Sleeve Kit, Dimensions: 4” Diameter x 12” Sleeve, Application: Sleeve May Be Split/Hinged, Accommodates Oversized Openings (Up to 6"), Protection: Up to 4 Hours, Includes: Putty Sleeve, Moldable Putty, Screws, Labels.

Overview

Fire Barrier Putty Sleeve Kit, Dimensions: 4” Diameter x 12” Sleeve, Application: Sleeve May Be Split/Hinged, Accommodates Oversized Openings (Up to 6"), Protection: Up to 4 Hours, Includes: Putty Sleeve, Moldable Putty, Screws, Labels.

Switching of AC or DC loads with different resistive, inductive and capacitive parts, switching voltages from a few mV up to 250 v Link the electronic controlling PLC, PC or field bus system to the sensor/actuator level

Also known as: 051115188060, DT400, MMMDT400, Fire Wall Sleeve or Chase

Specifications

Type: Fire Stop, Kit, Sleeve
Length: 12 in
Width: 4 in
Type: Fire Stop, Kit, Sleeve
Width: 4 in
Length: 12 in