Cable Mgr Horiz 19"

Item #: 0890476
Cat #: 41188-SM2
UPC: 078477227190
$ 78.42 EA
Company wide:
0 in stock
Documents & Guides
Rear Cable Manager For Active Equipment (19.50" Wide, 3.60" High, 10.00 Depth)

Overview

Rear Cable Manager For Active Equipment (19.50" Wide, 3.60" High, 10.00 Depth)
Rear Cable Manager For Active Equipment (19.50-inch Wide, 3.60-inch High, 10.00" Depth)
Also known as: 078477227190, 41188-SM2, LEV41188SM2

Specifications

Color: Black
Product Width: 19.500 in
Material: Steel
Color: Black
Material: Steel
Product Width: 19.500 in

Customer Reviews

No reviews for this product
(0)